Bed
- Mfr # 7802MS
- Zoro # G023437217
product price:Â
$
2,814.99
/ea
Key Features
Standards
ISO 22196
Material
Polyethylene
Features
Angled Lowered Side Rail for Easier Accessibility, Easy to Clean, Sanitize and Maintain, Molded-In End Shelving for Open Storage of Personal Items
Overall Width
42 in
Storage Compartment Depth
31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7802MS
- Zoro #
- G023437217
- UPC #
- -
- Country of Origin
- United States
- Standards
- ISO 22196
- Material
- Polyethylene
- Features
- Angled Lowered Side Rail for Easier Accessibility, Easy to Clean, Sanitize and Maintain, Molded-In End Shelving for Open Storage of Personal Items
- Number of Storage Compartments
- 2
- Flammability Standards
- UL 94 HB
- Item
- Bed
- Weight Capacity
- 1,500 lb
- Model Name
- Endurance(TM) Bed 2.1
- Product Type
- Bed
- Color
- Moss
- Shell Material
- Polyethylene
- Wire Color
- Moss
- Traction Material
- Polyethylene
Dimensions
- Overall Width
- 42 in
- Storage Compartment Depth
- 31 in
- For Mattress Width
- 36 in
- Storage Compartment Width
- 42 in
- Storage Compartment Height
- 8 in
- For Mattress Length
- 80 in
- Overall Height
- 24 in
- Overall Length
- 86 in
- Wire Rope Length
- 86 in
- Length
- 86 in
- Fits Chest Size
- Angled Lowered Side Rail for Easier Accessibility, Easy to Clean, Sanitize and Maintain, Molded-In End Shelving for Open Storage of Personal Items
Description
Bed, Color Moss, Material Polyethylene, Features Angled Lowered Side Rail for Easier Accessibility, Easy to Clean, Sanitize and Maintain, Molded-In End Shelving for Open Storage of Personal Items, Standards ISO 22196
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.