Payne Modern Glam Grey Velvet and Dark Brown Wood Queen Bed
- Mfr # 257-13782-ZORO
- Zoro # G323547296
product price:Â
$
305.99
/ea
Free Shipping & Returns
Key Features
Material
MDF+Particle Board(Frame), Fabric "100% Polyester", Foam, Plastic(Legs), Poplar LVL(Bed slats)
Color
Grey, Black
Overall Height
41.1 in
Overall Width
59.8 in
Overall Length
83.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 257-13782-ZORO
- Zoro #
- G323547296
- UPC #
- 193271431212
- Country of Origin
- Malaysia
- Material
- MDF+Particle Board(Frame), Fabric "100% Polyester", Foam, Plastic(Legs), Poplar LVL(Bed slats)
- Color
- Grey, Black
- For Use With
- Bedroom
- Style
- Modern
- Assembly
- Unassembled
Dimensions
- Overall Height
- 41.1 in
- Overall Width
- 59.8 in
- Overall Length
- 83.7 in
- Size
- Queen
Description
Luxurious relaxation arrives to uplift your bedroom in the remarkable form of the Payne platform bed. Made in Malaysia, this glamorous piece consists of a sturdy wood frame padded with plush foam and upholstered in lavish velvet fabric. Its wingback headboard beautifully features a stunning biscuit tufted design that radiates modern geometric charm. The Payne utilizes wood slats for mattress support, eliminating the need for a box spring. Tapered legs complete the sleek display, making the Payne platform bed an outstanding bedroom centerpiece.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.