Shop BALI & PARI
See all product information
Create Account
Natala Natural Rattan End Table
- Mfr # 268-14646-ZORO
- Zoro # G523547607
product price:Â
$
289.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Natural Rattan Pitrit(Outer Material), Metal(Internal Frame)
Assembled/Unassembled
Assembled
Height
23.6 in
Style
Bohemian
Width
17.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 268-14646-ZORO
- Zoro #
- G523547607
- UPC #
- 193271495719
- Country of Origin
- Indonesia
Dimensions
- Height
- 23.6 in
- Width
- 17.2 in
- Length
- 17.2 in
Details
- Tabletop Material
- Natural Rattan Pitrit(Outer Material), Metal(Internal Frame)
- Assembled/Unassembled
- Assembled
- Style
- Bohemian
- For Use With
- Living Room
- Tabletop Color
- Light Honey
Description
Delightful style is evident in every aspect of the stunning Natala end table. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. Its round tabletop brings utility to existing layouts without overwhelming your space while the scalloped border lends a pleasant presentation from every angle. The Natala will arrive fully assembled and features a lovely tulip design with bold curves and geometric refinement. With a beautifully crafted design, the Natala end table is an easy addition to any interior. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.