Shop BAXTON STUDIO
See all product information
Create Account
Raewyn Platform Bed, Queen
- Mfr # 265-14477-ZORO
- Zoro # G423547240
product price:Â
$
731.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Rubberwood(Frame), Synthetic Rattan(HB), LVL(Bed Slats)
Overall Width
63.4 in
Assembly
Unassembled
Overall Height
47.2 in
Style
Mid-Century
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 265-14477-ZORO
- Zoro #
- G423547240
- UPC #
- 193271478965
- Country of Origin
- Malaysia
Dimensions
- Overall Width
- 63.4 in
- Overall Height
- 47.2 in
- Size
- Queen
- Overall Length
- 85.4 in
Details
- Material
- Solid Rubberwood(Frame), Synthetic Rattan(HB), LVL(Bed Slats)
- Assembly
- Unassembled
- Style
- Mid-Century
- Color
- Walnut Brown, Brown
- For Use With
- Bedroom
Description
Discover a perfect blend of timeless style and comfort with the lovely Raewyn platform bed. Made in Indonesia, this mid-century inspired piece consists of a sturdy wood frame tactfully embellished with woven rattan. Its broad headboard features a unique blend of wood and woven detailing to provide smooth back support as needed while maintaining an airy, breezy display. The Raewyn requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Straight legs juxtapose its rounded headboard for an eclectic look, making the Raewyn platform bed a remarkable bedroom centerpiece.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.