Reegan Modern Bohemian Two-Tone Black and Natural Brown Rattan Queen Size Standalone Headboard

  • Mfr # 232-13246-ZORO

  • Zoro # G112303058


original price:  $233.99 , new price: $221.99 , 5 percent off
new price:  $221.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Natural
Material
Natural Rattan
Overall Height
1.2"
Overall Width
65"
Overall Length
37.4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232-13246-ZORO
Zoro #
G112303058
UPC #
193271385805
Country of Origin
Indonesia

Dimensions

Bed Size
Queen
Overall Height
1.2"
Overall Width
65"
Overall Length
37.4"

Details

Color
Black/Natural
Material
Natural Rattan
Features
Standalone Natural Rattan Headboard with Rounded Edges
For Use With
Bedroom
Includes
One Queen Size Headboard
Style
Bohemian
Care instruction
Wipe Clean
Assembly
Assembled

Description

Brandish an air of tropical serenity in your space with the lovely Reegan headboard. Made in Indonesia, this bohemian piece is crafted from natural rattan. Woven embellishments within the round frame create an airy, tranquil bedroom backdrop. The Reegan will arrive fully assembled and features a standalone design that sits snuggly between the bed frame and wall with no mounting required. Lending a quality of exotic respite, the Reegan headboard transforms the feel of any bedroom.Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.