Shop All Accent Chairs
Baxton Studio
Renessa Traditional Grey Velvet Upholstered and Dark Brown Finished Wood Armchair
Mfr # 200-12439-ZORO
Zoro # G104101594
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 31.7
- Overall Height 28.7
- Overall Width 31.1
- Overall Length 29.1
- Includes One (1) Chair
Product Information
- Brand Baxton Studio
- MFR # 200-12439-ZORO
- Zoro # G104101594
- UPC # 193271256167
- Country of Origin China
- Category Accent Chairs
Dimensions
Overall Height | 28.7 |
Overall Width | 31.1 |
Overall Length | 29.1 |
Details
Description
Rest and unwind with the sumptuous comfort of the Renessa armchair. Made in China, this chair is comprised of a sturdy wood frame padded with layers of plush foam and upholstered in rich velvet fabric. Button tufted accents produce an air of elegance while a nail head trim outlines the curled arms of the chair with contemporary glamour. Ring-turned legs add a touch of grace, making the Renessa armchair a sophisticated addition to any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Christmas Tree Storage Bag Fits Up to 12-feet Artificial Tree, Decorations /Inflatables (Red Canvas) (248226OZY)
- CANDLE LITE 12Crimson Taper Candle (4201854)
- RICHARDSON SEATING CORP Richardson Seating Corp 1950BLK 1950- 30 in. Floridian Swivel Bar Stool; Black - Chrome (1950BLK)
- ZENNA HOME Shower Caddy 4-Shelf Pole Wht (2104W)
- BAXTON STUDIO Blanca Modern Bohemian Natural Rattan Accent Chair (217-12732-ZORO)
- BAXTON STUDIO Aster Modern Bohemian Natural Brown Rattan Armchair (225-13073-ZORO)
- BAXTON STUDIO Brandon Modern Bohemian White Fabric Upholstered and Natural Brown Rattan Armchair (203-12671)
- BAXTON STUDIO Narva Modern Bohemian Natural Brown Rattan Accent Chair (211-12766-ZORO)
- BAXTON STUDIO Paiva Modern & Contemporary White Boucle Upholstered and Brushed Gold Finished Accent Chair (204-12580)
- BAXTON STUDIO Patsy Modern Bohemian White Fabric and Natural Brown Rattan Armchair (224-12730-ZORO)
- MANHATTAN COMFORT Versailles Accent Chair in Black, Natural Cane and Cream, Set of 2 (2-ACCA01-CR)
- Baxton Studio Accent Chairs