Shop BAXTON STUDIO
See all product information
Create Account
Riquin Distressed Console Table
- Mfr # 270-14496-ZORO
- Zoro # G923547252
product price:Â
$
290.99
/ea
Free Shipping & Returns
Key Features
Material
Legs: Firwood
Frame Material
MDF
Arm Style
Traditional
Overall Length
15.4 in
For Use With
Entryway
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 270-14496-ZORO
- Zoro #
- G923547252
- UPC #
- 193271503957
- Country of Origin
- China
- Material
- Legs: Firwood
- Frame Material
- MDF
- Arm Style
- Traditional
- For Use With
- Entryway
- Assembly
- Unassembled
- Color
- Natural Brown, White
Dimensions
- Overall Length
- 15.4 in
- Overall Height
- 29.5 in
- Width
- 44.1 in
Description
Bring forth the elegance of the old world with the stunning Riquin console table. Tactfully crafted in China, this traditional piece is comprised of wood. Its ornate display is conveyed through precise carving on the apron while cabriole legs frame the piece with timeless poise. The Riquin requires assembly and features tastefully weathered embellishments to resemble a storied antique. With its wide tabletop, the Riquin console table carries a refreshing air in any setting.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.