Shop BAXTON STUDIO
See all product information
Create Account
Nevio Vintage Weathered White Canvas Storage Trunk
- Mfr # 253-14073-ZORO
- Zoro # G423547288
product price:Â
$
230.99
/ea
Free Shipping & Returns
Key Features
Material
Canvas(Outer Surface), Aluminum Sheet (Frame Border), MDF(Frame)
Arm Style
Vintage
Overall Length
16.1 in
Width
31.9 in
Color
Beige, Coffee, Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 253-14073-ZORO
- Zoro #
- G423547288
- UPC #
- 193271451012
- Country of Origin
- China
Dimensions
- Overall Length
- 16.1 in
- Width
- 31.9 in
- Overall Height
- 16.1 in
Details
- Material
- Canvas(Outer Surface), Aluminum Sheet (Frame Border), MDF(Frame)
- Arm Style
- Vintage
- Color
- Beige, Coffee, Black
- Assembly
- Assembled
- For Use With
- Multiple Rooms
Description
Tidy away in robust style with the timeless vigor of the Nevio storage trunk. Adeptly crafted in China, this industrial piece consists of a sturdy wood frame wrapped in smooth canvas. Its lift-top opens to reveal a spacious compartment perfect for organizing blankets, pillows, and more. The Nevio will arrive fully assembled and is embellished with metal bands studded with nail heads for an added dose of industrial style. Efficient with robust grace, the Nevio storage trunk is a wonderful solution to your needs.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.