Sadie Modern Grey and Walnut Brown Wood 5-Piece Dining Set
- Mfr # 254-9876-10891-ZORO
- Zoro # G823546942
product price:Â
$
602.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Rubberwood , MDF(Table top), Fabric "100 % Polyester", Foam
Assembled/Unassembled
Unassembled
Height
30 in
Width
34.3 in
Length
34.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 254-9876-10891-ZORO
- Zoro #
- G823546942
- UPC #
- 193271146147
- Country of Origin
- Malaysia
- Tabletop Material
- Rubberwood , MDF(Table top), Fabric "100 % Polyester", Foam
- Assembled/Unassembled
- Unassembled
- For Use With
- Dining Room
- Style
- Modern
- Tabletop Color
- Grey, Walnut Brown
Dimensions
- Height
- 30 in
- Width
- 34.3 in
- Length
- 34.3 in
- Size
- 5-Piece
Description
Contemporary style meets modern comfort with the Sadie dining set. Made in Malaysia, the Sadie includes four chairs and one table constructed from sturdy wood finished in a rich dark brown. Each chair features a unique cut-out design on its back and is fitted with a foam-padded cushion upholstered in smooth grey fabric. Requiring assembly, the circular tabletop allows ample elbow room for each member of the table. Perfect for both casual and formal occasions, the Sadie dining set easily elevates any dining experience.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.