Salman Geometric Bronze Metal Accent Table
- Mfr # 259-14288-ZORO
- Zoro # G523546624
product price:Â
$
97.99
/ea
Key Features
Material
Metal
Overall Height
16.9 in
Size
14 in Wide
Color
Bronze
Assembly
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 259-14288-ZORO
- Zoro #
- G523546624
- UPC #
- 193271466610
- Country of Origin
- China
Dimensions
- Overall Height
- 16.9 in
- Size
- 14 in Wide
- Overall Length
- 12.8 in
- Width
- 14.2 in
Details
- Material
- Metal
- Color
- Bronze
- Assembly
- Assembled
- For Use With
- Living Room
- Arm Style
- Modern
Description
The glamour of modern design employs vibrant geometric allure as seen with the stunning Salman end table. Crafted in China, this industrial piece is crafted from solid metal. Its streamlined barrel silhouette effortlessly blends with a variety of layouts to prop up its octagon tabletop in any setting. The Salman will arrive fully assembled and features sleek triangular faces that beautifully catch and reflect natural light. Ideal for any patio or outdoor seating area, the Salman end table is sure to uplift any arrangement.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.