Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Delivery Cart
- Mfr # C1720LH
- Zoro # G823427074
product price:Â
$
10,793.99
/ea
Key Features
Number of Doors
2
Overall Depth
31 in
Distance Between Rails
27 in
Insulated
Yes
Caster Configuration
(2) Rigid, (2) Swivel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C1720LH
- Zoro #
- G823427074
- UPC #
- -
- Country of Origin
- United States
- Item
- Delivery Cart
- Number of Doors
- 2
- Distance Between Rails
- 27 in
- Insulated
- Yes
- Caster Configuration
- (2) Rigid, (2) Swivel
- NSF Certified
- No
- Color
- Brown
- Pass-Through/Non-Pass-Through
- Non-Pass-Through
- Material
- Polyethylene; Stainless Steel (Base)
- Number of Compartments
- 1
- Product Type
- Meal Delivery Cart
- Shell Material
- Polyethylene; Stainless Steel (Base)
- Wire Color
- Brown
- Traction Material
- Polyethylene; Stainless Steel (Base)
Dimensions
- Overall Depth
- 31 in
- Overall Height
- 64 in
- Overall Width
- 56 in
- Caster Diameter
- 8 in
Description
Delivery Cart, Pass-Through/Non-Pass-Through Non-Pass-Through, Overall Depth 31 in, Caster Diameter 8 in, Overall Height 64 in, Product Type Meal Delivery Cart, Color Brown, Distance Between Rails 27 in, Insulated Yes, Material Polyethylene; Stainless Steel (Base), Number of Compartments 1, Number of Doors 2, Overall Width 56 in, NSF Certified No, Caster Configuration (2) Rigid, (2) Swivel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.