Tamra Four-Poster Platform Bedroom Set with Two Nightstands, King, Black
- Mfr # 264-14390-14389-14387-14387-ZORO
- Zoro # G123547373
product price:Â
$
2,485.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Rubber Wood+MDF+Chipboard(Frame), LVL(Bed slats)
Assembly
Unassembled
Overall Length
84.6 in
For Use With
Bedroom
Style
Art-Deco
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 264-14390-14389-14387-14387-ZORO
- Zoro #
- G123547373
- UPC #
- 193271474561
- Country of Origin
- Malaysia
- Material
- Solid Rubber Wood+MDF+Chipboard(Frame), LVL(Bed slats)
- Assembly
- Unassembled
- For Use With
- Bedroom
- Style
- Art-Deco
- Color
- Black
Dimensions
- Overall Length
- 84.6 in
- Overall Width
- 78.7 in
- Size
- 4-Piece, King
- Overall Height
- 82.7 in
Description
The sophisticated minimalism of classic design permeates every aspect of the Tamra bedroom set. Made in Malaysia, this art-deco inspired set includes one bed, one dresser, and two nightstands crafted from sturdy wood. Slim, tapered posts at each corner of the bed create a graceful silhouette while subtle metal embellishments adorn each piece with a touch of luxe glamour. The Tamra requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. With a smooth headboard perfect for relaxing in bed, the Tamra bedroom set is a superb arrangement.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.