Tarana Mid-Century Modern Grey Fabric and Natural Oak Finished Wood 2-Piece Dining Chair Set

  • Mfr # 234-2PC-13293-ZORO

  • Zoro # G712303014


product price:  $230.99
/pr
Free Shipping & Returns

Key Features

Material
Rubber Wood/Fabric "100% Polyester"/USFR Foam/Synthetic Rattan(Backrest)/ Plywood(Seat base)
Width (In.)
20.5"
Depth (In.)
20.1"
Length
31.8"
Style
Mid-Century
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
234-2PC-13293-ZORO
Zoro #
G712303014
UPC #
193271391592
Country of Origin
Malaysia

Dimensions

Width (In.)
20.5"
Depth (In.)
20.1"
Length
31.8"

Details

Material
Rubber Wood/Fabric "100% Polyester"/USFR Foam/Synthetic Rattan(Backrest)/ Plywood(Seat base)
Color
Grey/Natural Oak/Light Brown
Style
Mid-Century
Care instruction
Wipe Clean, Spot Clean for Upholstery
For Use With
Dining Room
Includes
Two Dining Chairs
Assembly
Assembly Required(Instructions Comes with the box)

Description

Compose an arrangement of traditional refinement in your space with the charming Tarana dining chair. Made in Malaysia, this mid-century piece consists of a sturdy wood frame embellished with woven rattan. The rounded seat is padded with plush foam and upholstered in soft fabric for superb dining comfort while the curved backrest provides a smooth embrace. The Tarana requires assembly and features tapered legs for excellent stability and support in sleek design. Evoking classic elegance, the Tarana dining chair adds rich character to any occasion.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.