Shop BAXTON STUDIO
See all product information
Create Account
Taylin Mid-Century Grey Corduroy and Oak Brown Wood Queen Bed
- Mfr # 257-14148-ZORO
- Zoro # G423546854
product price:Â
$
662.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Rubberwood, Fabric "100% Polyester", Foam, LVL(Bed Slats)
Overall Width
64 in
Overall Height
46.1 in
Color
Grey, Oak Brown
Overall Length
85.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 257-14148-ZORO
- Zoro #
- G423546854
- UPC #
- 193271455911
- Country of Origin
- Malaysia
- Material
- Solid Rubberwood, Fabric "100% Polyester", Foam, LVL(Bed Slats)
- Color
- Grey, Oak Brown
- Assembly
- Unassembled
- Style
- Mid-Century
- For Use With
- Bedroom
Dimensions
- Overall Width
- 64 in
- Overall Height
- 46.1 in
- Overall Length
- 85.2 in
- Size
- Queen
Description
An aura of alluring relaxation permeates any space anchored by the lovely Taylin platform bed. Made in Malaysia, this mid-century piece consists of a sturdy wood frame padded with plush foam and upholstered in lavish corduroy fabric. The subtle texture of the fabric enriches the plush headboard and accent footboard while dynamic tufting creates a unique display. The Taylin requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Tapered legs topped with rounded posts complete the classic look, making the Taylin platform bed an outstanding bedroom centerpiece.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.