Shop BAXTON STUDIO

Toveli Vintage French Inspired Ash Walnut Finished Wood and Synthetic Rattan Full Size Daybed

  • Mfr # 189-11175-ZORO

  • Zoro # G403531726


product price:  $503.99
/ea
Additional $45.00 delivery surcharge applies per item.
See details

Key Features

Color
Ash Walnut
Material
Rubberwood/MDF/Synthetic Rattan (kraft paper)
Overall Height
41.5
Overall Width
78.3
Overall Length
56
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
189-11175-ZORO
Zoro #
G403531726
UPC #
193271169139
Country of Origin
Malaysia

Dimensions

Overall Height
41.5
Overall Width
78.3
Overall Length
56
Width
78.3
Length
56
Height
41.5

Details

Color
Ash Walnut
Material
Rubberwood/MDF/Synthetic Rattan (kraft paper)
Includes
One (1) Daybed
Weight
92.6

Description

Cultivate a vintage chic vibe in your living room or guestroom with the Toveli daybed. Made in Malaysia, this charming wood daybed features a walnut brown finish that adds warmth to any space. Panels of exquisitely woven synthetic rattan create a cozy, airy ambiance. Requiring assembly, the Toveli utilizes wood slats for mattress support, which eliminates the need for a box spring. Spade feet add a refined touch, making the Toveli daybed a stylish and elegant addition to any bedroom space.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.