Zoro Homepage

Trianna Rustic Transitional Natural Abaca and Brown Finished Wood Dining Chair

  • Mfr # 207-12844

  • Zoro # G404401127


product price: $169.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Material
mahogany wood,abaca fiber
Color
Brown/Natural Brown
For Use With
Dining Room
Overall Height
41.3
Overall Length
23.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207-12844
Zoro #
G404401127
UPC #
193271340668
Country of Origin
Indonesia

Dimensions

Overall Height
41.3
Overall Length
23.6
Overall Width
18.5

Details

Material
mahogany wood,abaca fiber
Color
Brown/Natural Brown
For Use With
Dining Room
Weight
21.4
Includes
One (1) Dining Chair

Description

Indulge in a cozy, warm atmosphere for every meal with the charming design of the Trianna dining chair. This chair is comprised of a sturdy wood frame wrapped in natural abaca fiber. Its elongated backrest curves slightly to ensure a comfortable dining experience while lending a refined silhouette. The Trianna will arrive fully assembled and utilizes straight legs for excellent stability and support that complements the streamlined design of the chair. Perfect for producing a casual ambiance in your dining space, the Trianna dining chair is sure to enhance the feel of any occasion.
Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.