Shop BAXTON STUDIO
See all product information
Create Account
Urania Wall Mirror - Irregular Shape Accent Mirror with Antique Goldleaf Frame
- Mfr # 262-14360-ZORO
- Zoro # G123546468
product price:Â
$
305.99
/ea
Free Shipping & Returns
Key Features
Material
MDF(Frame), Mirrored Glass
For Use With
Multiple Rooms
Width
34 in
Length
1.2 in
Color
Antique Goldleaf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 262-14360-ZORO
- Zoro #
- G123546468
- UPC #
- 193271469864
- Country of Origin
- China
Dimensions
- Width
- 34 in
- Length
- 1.2 in
- Height
- 34 in
Details
- Material
- MDF(Frame), Mirrored Glass
- For Use With
- Multiple Rooms
- Color
- Antique Goldleaf
- Assembly
- Assembled
- Style
- Vintage
Description
Let flow an aura of avantgarde grace through the captivating design of the Urania mirror. Adeptly crafted in China, this vintage inspired piece consists of a sturdy wood frame fitted with mirrored glass. The cleverly shaped imperfect circle of the frame stands out with dynamic geometric allure that calls attention to the rich hammered texture of the border. The Urania will arrive fully assembled and is wall mountable. Radiating eclectic luxury, the Urania mirror beautifully embellishes any layout.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.