Shop BAXTON STUDIO
See all product information
Create Account
Virden Boucle Upholstered Dining Chair Set of 2
- Mfr # 261-2PC-14252-ZORO
- Zoro # G723546516
product price:Â
$
405.99
/pr
Free Shipping & Returns
Key Features
Material
Solid Rubberwood, Boucle Fabric "100% Polyester", Foam, Plywood(Seat)
Style
Scandinavian
Assembly
Unassembled
Size
Set of 2
Width (In.)
22.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 261-2PC-14252-ZORO
- Zoro #
- G723546516
- UPC #
- 193271464623
- Country of Origin
- Malaysia
Dimensions
- Size
- Set of 2
- Width (In.)
- 22.8 in
- Height (In.)
- 30.3 in
- Length
- 20.9 in
Details
- Material
- Solid Rubberwood, Boucle Fabric "100% Polyester", Foam, Plywood(Seat)
- Style
- Scandinavian
- Assembly
- Unassembled
- Color
- White, Walnut Brown
- For Use With
- Dining Room
Description
Enjoy the enduring beauty of classic design with the vibrant charm of the lovely Virden dining chair. Made in Malaysia, this mid-century inspired piece consists of a solid wood frame fitted with boucle fabric upholstered cushions. Its curved backrest offers a cozy embrace while forming a distinguished silhouette of soothing geometry. The Virden requires assembly and utilizes angled legs for excellent stability in sleek design. An easy addition that radiates grace, the Virden dining chair is sure to enhance any setting.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.