Shop BAXTON STUDIO
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Wallis Modern French Two-Tone Black and White Weaving and Natural Rattan Indoor Dining Chair
- Mfr # 226-13114-ZORO
- Zoro # G312303025
product price:Â
$
146.99
/ea
Key Features
Material
Natural Rattan/ Plastic Weaving (Seat & Back)
Color
Black/White/Natural
Width (In.)
22.4"
Depth (In.)
24.4"
Style
French Provincial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 226-13114-ZORO
- Zoro #
- G312303025
- UPC #
- 193271369836
- Country of Origin
- Indonesia
- Material
- Natural Rattan/ Plastic Weaving (Seat & Back)
- Color
- Black/White/Natural
- Style
- French Provincial
- Assembly
- Assembled
- For Use With
- Dining Room
- Care instruction
- Wipe Clean
- Includes
- One Dining Chair
- Features
- Handcrafted Natural Rattan Frame with Synthetic/Plastic Weaving
Dimensions
- Width (In.)
- 22.4"
- Depth (In.)
- 24.4"
- Length
- 35.4"
Description
Design your personal French-style bistro and impress guests with the casual yet elegant design of the Wallis dining chair. Made in Indonesia, this stunning piece consists of a remarkable rattan frame wrapped in woven plastic embellishments. Ergonomic armrests extend from the round backrest for a superbly cozy experience. The Wallis will arrive fully assembled and features angled legs connected by a crisscross base for excellent stability and support. Granting a carefree quality to any arrangement, the Wallis dining chair refreshes any space.Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.