47in Dark Gray and Black Faux Leather Upholstered Dining Bench
- Mfr # 553872
- Zoro # G623439086
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
Length
18 in
Material
Upholstery
Width
47 in
Shape
Rectangle
Style
Contemporary
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 553872
- Zoro #
- G623439086
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 18 in
- Width
- 47 in
- Depth
- 16 in
Details
- Material
- Upholstery
- Color
- Dark Gray
- Shape
- Rectangle
- Style
- Contemporary
- Upholstery Color
- Dark Gray
- Assembly Required
- Full Assembly Needed
- Leg Color
- Black
- Bench Pattern
- No Pattern and Not Solid Color
- Upholstery Material
- Faux Leather
- Bench Type
- Dining Bench
- Finish
- Matte
- Seat Material
- Upholstery
- Upholstered
- Yes
- Capacity
- 300
- Hand Crafted
- No
- Nailhead Trim
- No
- Item
- Benches
- Leg Material
- Metal
Description
Distinctive in style the 47-inch dark gray and black faux leather upholstered dining bench radiates a versatile charm. The dark gray tufted faux leather upholstery top of this bench is a nice contrast to the high quality, black metal of the base. Add this bench to your kitchen or dining room for convenient seating at the table. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 18-inch h x 47-inch w x 16-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.