Shop BAXTON STUDIO
See all product information
Create Account
Wattsu Boucle Upholstered Dining Chair Set of 2
- Mfr # 261-2PC-14268-ZORO
- Zoro # G923546866
product price:Â
$
377.99
/pr
Free Shipping & Returns
Key Features
Material
Solid Rubberwood, Boucle Fabric "100% Polyester", Foam, Plywood(Seat)
Width (In.)
19.3 in
Height (In.)
31.5 in
Assembly
Unassembled
Size
Set of 2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 261-2PC-14268-ZORO
- Zoro #
- G923546866
- UPC #
- 193271465392
- Country of Origin
- Malaysia
- Material
- Solid Rubberwood, Boucle Fabric "100% Polyester", Foam, Plywood(Seat)
- Assembly
- Unassembled
- For Use With
- Dining Room
- Style
- Scandinavian
- Color
- White, Natural Brown
Dimensions
- Width (In.)
- 19.3 in
- Height (In.)
- 31.5 in
- Size
- Set of 2
- Length
- 20.1 in
Description
Impart an ambiance of delight for every meal with the lovely Wattsu dining chair. Made in Malaysia, this Japandi piece consists of a solid wood frame fitted with plush foam padded cushions upholstered in sumptuous boucle fabric. The curved backrest and rounded seat cushion exude flowing geometry for a beautiful display emblematic of modern minimalism. The Wattsu requires assembly and features rounded legs for excellent stability with alluring style. An easy yet refined addition, the Wattsu dining chair is sure to uplift any occasion.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.