Westlyn French Country Antique Brown Wood End Table
- Mfr # 254-14094-ZORO
- Zoro # G523547645
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Frame Material
MDF
Style
French Country
Tabletop Color
Antique Brown
Length
18.1 in
Width
18.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 254-14094-ZORO
- Zoro #
- G523547645
- UPC #
- 193271452293
- Country of Origin
- China
Dimensions
- Length
- 18.1 in
- Width
- 18.1 in
- Height
- 25.2 in
Details
- Frame Material
- MDF
- Style
- French Country
- Tabletop Color
- Antique Brown
- For Use With
- Living Room
- Assembled/Unassembled
- Unassembled
Description
Add an element of unassuming elegance to your space with the lovely Westlyn end table. Adeptly crafted in China, this French Country inspired piece consists of sturdy wood. Legs brandished with stepped detailing create a captivating display, directing attention to any decorations arranged on its lower shelf. The Westlyn requires assembly and features a round tray tabletop that adds soothing geometric flair. Merging convenience with timeless charm, the Westlyn end table uplifts any arrangement.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.