Shop BAXTON STUDIO
See all product information
Create Account
Yannick French Country Antique Brown Wood End Table
- Mfr # 254-14093-ZORO
- Zoro # G023547091
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Frame Material
MDF
Style
French Country
For Use With
Living Room
Height
24 in
Tabletop Color
Antique Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 254-14093-ZORO
- Zoro #
- G023547091
- UPC #
- 193271452286
- Country of Origin
- China
Dimensions
- Height
- 24 in
- Length
- 14.8 in
- Width
- 22 in
Details
- Frame Material
- MDF
- Style
- French Country
- For Use With
- Living Room
- Tabletop Color
- Antique Brown
- Assembled/Unassembled
- Unassembled
Description
An air of modest grace infuses any setting embellished with the lovely Yannick end table. Adeptly crafted in China, this French Country inspired piece consists of sturdy wood. Legs exhibiting stepped detailing create a captivating display, directing attention to any decorations arranged on its lower shelf. The Yannick requires assembly and features a tray tabletop styled with soothing curves to accommodate the needs of any setting. A stunning combination of style and utility, the Yannick end table brings an elegant touch to any environment.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.