Shop ALATERRE FURNITURE
See all product information
Create Account
Alpine Natural Live Edge 36" Bench with Coat Hook Set
- Mfr # AWAA032320
- Zoro # G0236996
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
Height
18
Width
36
Color
Natural
Depth
14
Weight
53
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AWAA032320
- Zoro #
- G0236996
- UPC #
- 848595011953
- Country of Origin
- India
Dimensions
- Height
- 18
- Width
- 36
- Depth
- 14
Details
- Color
- Natural
- Weight
- 53
- Material
- Acacia Wood with metal hooks
Description
Alpine Live Edge Coat Hooks are uniquely yours; style your entryway, living room or bedroom with this gorgeous natural Acacia wood coat hook. The live edge shape will vary on every piece due to the unique features of the natural wood. No piece is exactly alike, the subtle imperfections such as knots and cracks are part of the wood's character. A clear natural finish enhances the beautiful features in each piece of solid acacia wood.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.