47in Ivory Red and Pink Black Leg Chevron Stripe Upholstered Bench
- Mfr # 483467
- Zoro # G023440279
product price:Â
$
368.99
/ea
Free Shipping & Returns
Key Features
Size
18" x 47" x 16"
Bench Type
Bedroom Bench
Weight Capacity
300 lbs
Leg Color
Black
Upholstered
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 483467
- Zoro #
- G023440279
- UPC #
- -
- Country of Origin
- India
- Finish
- Dark Wood
- Bench Type
- Bedroom Bench
- Weight Capacity
- 300 lbs
- Item
- Benches
- Leg Color
- Black
- Upholstered
- Yes
- Nailhead Trim
- No
- Assembly
- No Assembly Needed
- Material
- Upholstery
- Style
- Bohemian
- Upholstery Color
- Red, White
- Color
- Red, White
- Seat Material
- Upholstery
- Upholstery Material
- 100% Cotton
- Leg Material
- Solid Wood
- Bench Pattern
- Chevron
Dimensions
- Size
- 18" x 47" x 16"
- Width
- 47 in
- Overall Length
- 18 in
- Overall Depth
- 16 in
Description
Optimize your space and add some charm to your room with the 47in rainbow stripe blue leg upholstered bedroom bench. Adding this colorful and artsy bench to the end of your bed is a great idea to help you get ready in the morning. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 18in H x 47in W x 16in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.