Shop All Cord Reels
Bayco
30 ft. 14/3 Retractable Cord Reel 3 Outlets 120VAC Voltage
Mfr # SL-801
Zoro # G5133270
product price: $67.19
/ea
Sold in multiples of 4 for $268.76
$268.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120VAC
- Wire Size 14 AWG
- Feeder Cord Ending Grounding Plug
- Reel Color Black
- Cord Color Black
Product Information
- Brand Bayco
- MFR # SL-801
- Zoro # G5133270
- UPC # 017398100816
- Country of Origin China
- Category Cord Reels
Dimensions
Wire Size | 14 AWG |
Overall Height | 17 1/2 in |
Cord Length - Ext. Cords and Outlet Strips | 30 ft. |
Overall Width | 12 1/2 in |
Feeder Cord Length | 2 ft |
Overall Depth | 16 1/2 in |
Cord Length | 30 ft. |
Length | 10.4 in (264 mm) |
Width | 9.5 in (241 mm) |
Depth | 3.3 in (84 mm) |
Details
Description
Retractable Cord Reel, Voltage 120V AC, Retractable Cord Ending Triple Tap Connector, Reel Color Black, Wire Size 14 AWG, Cord Color Black, Retractable Cord Ending Configuration NEMA 5-15R, Feeder Cord Ending Configuration NEMA 5-15P, Trade Designation SJTW, Number of Conductors 3, Number of Outlets 3, Feeder Cord Length 2 ft, Feeder Cord Ending Grounding Plug, Location Indoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Replacement Coil, NEMA, 120VAC, Size 1, 2 (9-3285-1)
- KH INDUSTRIES 50 ft. 12/3 Retractable Cord Reel 20 Amps (RTAN3LW-WDD520-J12K)
- RED DOT Weatherproof Cover, 2 Gang, PVC (2CKPM-W)
- HUBBELL 4 Wire Industrial Straight Blade Plug 250VAC 50A (HBL8451C)
- BAYCO Retractable Cord Reel, 12 AWG, 2 ft, SJT, 120V AC, NEMA 5-15, Quad Tap Connector, Grounding Plug (SL-8904)
- BAYCO 40 ft. 12/3 Poly Cord Reel, w/4 Outlets, 15A, 40 ft 15 Amps 4 Outlets (SL-8904-40)
- BAYCO 30 16/3 Retractable Cord Reel 3 Outlets 120VAC Voltage (SL-800)
- BAYCO 100 ft. 16/3 Cord Storage Reel 0 Outlets (KW-110)
- BAYCO Bayco® SL-801 Triple Tap Extension Cord, Retractable Reel, 30'L Cord, 14/3 GA, BLK (SL-801)
- BAYCO 25 ft. 16/3 Cord Reel, w/Integrated Cord, 4 Outlets 10 Amps 4 Outlets (SL-755)
- COXREELS 50 ft. 12/3 Extension Cord Reel 20 Amps 2 Outlets 120VAC Voltage (PC13-5012-F)
- Bayco Cord Reels