Cord Reel, 12 AWG, Black Reel Color, 50 ft Length, 4 Outlets
Mfr # SL-8906
Zoro # G2384772
product price:Â $260.99
/ea
Free Shipping & Returns
Key Features
Retractable Cord Length
50 ft
Number of Outlets
4
Wire Size
12 AWG
Reel Color
Black
Cord Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL-8906
Zoro #
G2384772
UPC #
017398801591
Country of Origin
China
Dimensions
Retractable Cord Length
50 ft
Wire Size
12 AWG
Width
5.3 in (135 mm)
Depth
13 in (330 mm)
Details
Item
Cord Reel
Number of Outlets
4
Reel Color
Black
Cord Color
Black
Max. Amps
15A
Enclosed Reel
Yes
Cord Included
Yes
NEC Cord Designation
SJEOW
Power Source
AC
Case Material
Polyethylene
Cord Jacket
SJEOW
Package Contents
Mounting brackets for attaching the reel to the wall or ceiling.
Body Color
Black
Description
Polymer Cord Reel,w/All Weather Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.