Heavy Weight Top Loading Sheet Protectors, 50 Per Box, 3 Boxes, 3PK
- Mfr # 2133
- Zoro # G423724016
product price:Â
$
37.15
/pk of 3, $12.38/ea
Key Features
Size
Thickness: 0.08mm
Color
Clear
Gauge Case Material
Plastic
Includes
3 Packs of Sheet Protectors (50 Sheet Protectors Per Pack, 150 Sheet Protectors total)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2133
- Zoro #
- G423724016
- UPC #
- 194629143153
- Country of Origin
- China
Dimensions
- Size
- Thickness: 0.08mm
Details
- Color
- Clear
- Gauge Case Material
- Plastic
- Includes
- 3 Packs of Sheet Protectors (50 Sheet Protectors Per Pack, 150 Sheet Protectors total)
Description
These sheet protectors hold 11" x 8.5" paper sheets and have a thickness of 0.08mm. They offer premium protection, providing maximum performance. Designed for durability and frequent daily use at home, school, and the office, these sheet protectors allow documents to be inserted from the top for quick adding or removing. Their clear design offers complete transparency, perfect for showcasing and making presentations appear bold and bright. They consist of 11 pre-punched holes which fit into various types of ring binders. The non-stick and clear poly sheet protectors safeguard portfolios, projects, receipts, classwork, or any business need. They are great for organizing reports, manuals, medical records, financial documents, and presentations. They are made of thick and durable PVC-free polypropylene. The waterproof plastic page protector preserves papers from wear and tear, providing a clean and professional look. Each pack includes 50 sheet protectors. Sold as 3 packs for a total of 150 sheet protectors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.