Carton Cutters, 12PK
- Mfr # 111
- Zoro # G423723972
product price:Â
$
21.29
/pk of 12, $1.77/ea
Key Features
Includes
6 Sets of Cutters (2 Cutters Per Set, 12 total)
Color
Silver Chrome
Size
3 in x 0.125 in x 5.5 in
Gauge Case Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 111
- Zoro #
- G423723972
- UPC #
- 194629159598
- Country of Origin
- China
Dimensions
- Size
- 3 in x 0.125 in x 5.5 in
Details
- Includes
- 6 Sets of Cutters (2 Cutters Per Set, 12 total)
- Color
- Silver Chrome
- Gauge Case Material
- Metal
Description
Designed with convenience and reliability in mind, this lightweight cardboard cutter is your go-to tool for everyday tasks at home, in the office, or on the warehouse floor. Crafted from durable, rust-resistant stainless steel, the slim design fits easily into your pocket, drawer, or toolkit for quick access wherever you are. The retractable utility knife blade extends when needed for precision cutting and retracts safely for secure storage, reducing the risk of accidental injury. Whether you're breaking down boxes, opening packages, or tackling DIY projects, this cutter delivers clean, efficient results. Plus, the easy blade replacement system keeps your cutter in peak condition with minimal effort-refill blades sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.