Shop BAZIC PRODUCTS
See all product information
Create Account
Push Pin, Paper Clip, Binder Clip, Magnetic Button Combo Set
- Mfr # 290
- Zoro # G023723723
product price:Â
$
12.89
/ea
Key Features
Color
Assorted
Gauge Case Material
Magnets, Metal, Plastic, Vinyl
Size
7.06 in x 1.38 in x 4.69 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 290
- Zoro #
- G023723723
- UPC #
- 764608002902
- Country of Origin
- China
- Color
- Assorted
- Gauge Case Material
- Magnets, Metal, Plastic, Vinyl
Dimensions
- Size
- 7.06 in x 1.38 in x 4.69 in
Description
Bind your work together with our wide assortment of office clips, pins, and rings. Each set includes: 80 color push pins, 15 magnetic buttons (20mm), 50 jumbo size paper clips (50mm), 100 #1 regular size paper clips (33mm), 12 small black binder clips 3/4" (19mm), and 12 small colored binder clips 3/4" (19mm).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.