Clear Self Adhesive Book Cover, 17.5" x 60", 6PK
- Mfr # 2901
- Zoro # G123723753
product price:Â
$
18.69
/pk of 6, $3.12/ea
Key Features
Color
Clear
Includes
6 Book Cover Rolls
Size
17.5in x 1.7yd
Gauge Case Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2901
- Zoro #
- G123723753
- UPC #
- 194629143832
- Country of Origin
- China
Dimensions
- Size
- 17.5in x 1.7yd
Details
- Color
- Clear
- Includes
- 6 Book Cover Rolls
- Gauge Case Material
- Plastic
Description
Each roll features an easy-to-peel liner and adhesive, allowing for repositioning during installation. Simply place the book on the sheet and wrap! Roll measures 17.5 x 60 inches. It's a protective self-adhesive liner for books, textbooks, papers, posters, and documents. It safeguards against spills, stains, wear and tear while creating a glossy finish surface. Keep your book safe from unfortunate tears and damages with our clear book cover. No tape or ruler needed. Film lining provides guidelines for easy measuring and cutting, ensuring straight lines. An alternative to lamination for paper, this stylish adhesive covering smoothly lays over existing surfaces without any fuss. Simply measure your coverage area and cut using the provided guidelines. Sold as a pack of 6 rolls.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.