Essence Gel Pen with Cushion Grip, Scented, 3 Boxes of 24 Colors Per Box, 72PK

  • Mfr # 17086

  • Zoro # G515782894


product price:  $38.95
/pk 72, $0.54/ea

Key Features

Color
Assorted
Includes
72 Gel Pens
Recommended Age
3+ years
Size
Medium point
Recommended Grade
Grade PK+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17086
Zoro #
G515782894
UPC #
194629143078
Country of Origin
China

Dimensions

Size
Medium point

Details

Color
Assorted
Includes
72 Gel Pens
Recommended Age
3+ years
Recommended Grade
Grade PK+
Material
Plastic Barrel & Cap; Acid Free Gel Ink; Metal Ball Point Tip

Description

Introducing our all-in-one juicy fruity scented gel pens, which include Glitter, Neon, and Metallic variants. They come in an assortment of colors to fulfill all your coloring and writing needs! The durable medium tip can produce fine lines, allowing for smooth and precise color application, making coloring effortless. We understand the importance of ink that doesn't smear; the smear-free ink flow ensures superior writing quality. The clear plastic pouch provides easy portability for the gel pens, allowing you to take them with you on the go. Bring them anywhere and everywhere - these pens are the perfect traveling companion! These amazing pens are fun to use for coloring books, drawing, notes, homemade invitations, greeting cards, and so much more. They also make a great gift idea for kids and adults who love to color! Metallic colors include: Silver, Gold, Copper, Red, Pink, Purple, Dark Green, Blue, Medium Green, Light Green, Yellow Orange. Fluorescent colors include: Blue, Purple, Pink, Red, Dark Orange, Light Orange. Glitter colors include: Yellow, Green, Blue, Purple, Pink, Red. Each pack includes 24 pens. Sold as 3 packs for a total of 72-pens.


  • PARTY PACK GEL PENS. All in one juicy fruity scented gel pens include Glitter, Neon, and Metallic. Comes in an assortment of colors to fulfill all your coloring and writing needs!
  • SMOOTH APPLICATION. The durable medium tip can produce fine lines which allow for smooth and precise color application, you could easily get the coloring done without too much effort.
  • SMEAR-FREE. We know you don't want the ink to smear, the smear-free ink flow means you can put these versatile pens to good use for superior writing quality.
  • PACKAGING. Clear plastic pouch creates easy portability to take gel pens with you on the go. Bring with you anywhere and everywhere, these pens are the perfect traveling companion!
  • IDEAL USE. These amazing pens are fun to use for coloring books, drawing, notes, homemade invitations, greeting cards and so much more. Great gift idea for kids and adults who love to color!
  • MULTI-PACK: Each pack includes 24 pens. Sold as a 3 packs for a total of 72-pens.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.