Shop BAZIC PRODUCTS
See all product information
Create Account
Metal Ball Bearing Compass with #2 Wood Pencil, 12PK
- Mfr # 2805
- Zoro # G423723903
product price:Â
$
32.39
/pk of 12, $2.70/ea
Key Features
Color
Silver
Size
6 in, makes circles up to 12 in in diameter
Includes
12 Compasses with Yellow Pencil
Gauge Case Material
Metal Compass, Wood Pencil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2805
- Zoro #
- G423723903
- UPC #
- 194629143184
- Country of Origin
- China
Dimensions
- Size
- 6 in, makes circles up to 12 in in diameter
Details
- Color
- Silver
- Includes
- 12 Compasses with Yellow Pencil
- Gauge Case Material
- Metal Compass, Wood Pencil
Description
Constructed of steel, this compass withstands bending under pressure to maintain accuracy, ensuring long-lasting use. Its metal construction and exquisite mechanism provide smooth operation. Featuring all-metal construction and nickel plating, this compass boasts a scale-arm and easy-grip top control with a two-sided 6-inch / 15-centimeter measuring capacity. The metal point allows for drawing circles up to 12 inches in diameter. It includes a 3-1/2" #2 HB golf pencil with a secure lock for quick adjustments as needed. This compass is great for drawing arcs, circles, divide gauges, dividing lines, and measuring sizes, making it perfect for precise drawings. Use it to trace and draw perfect angles, circumferences, graphs, and designs with ease. It is excellent for use in school, office, studio, or at home, serving as the best circle-drawing tool for students, artists, mathematicians, carpenters, engineers, architects, and designers. Sold as a pack of 12 compasses, each with golf pencil.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.