Clear-View Binder, 3-Ring Binder, Round Ring, 1 Inch, White - 1in Binder Capacity - Letter - 8
- Mfr # 871100
- Zoro # G823364065
product price:Â
$
7.89
/ea
Sold in multiples of 2 for
$15.78
Key Features
Binder Size Capacity
1 in
Number of Rings
3
Color
White
Material
Polypropylene
Sheet Size
8-1/2 in x 11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 871100
- Zoro #
- G823364065
- UPC #
- 64128871102
- Country of Origin
- Canada
Dimensions
- Binder Size Capacity
- 1 in
- Sheet Size
- 8-1/2 in x 11 in
- Binder Ring Size
- 1 in
Details
- Number of Rings
- 3
- Color
- White
- Material
- Polypropylene
- Pocket Location
- Internal
- Binder Features
- Easy Insert Spine, Clear Overlay
- Sheet Standard
- Letter
- Binder Sheet Capacity
- 200
- Ring Type
- Round Ring
- Item
- Binder
Description
Clear-View Binder, 3-Ring Binder, Round Ring, 1 Inch, White - 1in Binder Capacity - Letter - 8 1/2in x 11in Sheet Size - 200 Sheet Capacity - 3 x 1in Ring(s) - Fastener(s): Round Ring - Pocket(s): Internal - Polypropylene - White - Recycled - Easy Insert Spine, Clear Overlay
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.