Shop B&B MANUFACTURING

10T5/655, Timing Belt, Polyurethane, Steel

  • Mfr # 10T5/655

  • Zoro # G305351088


product price:  $13.49
/ea
Sold in multiples of 6 for $80.94

Key Features

Belt Trade Size
T5
Industry Number
10T5/655
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10T5/655
Zoro #
G305351088
UPC #
195057520783
Country of Origin
United States

Dimensions

Belt Trade Size
T5
Top Width
10 mm
Pitch Length
655 mm
Height
9 inch
Length
1 inch

Details

Item
Timing Belt
Industry Number
10T5/655
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
5 mm
Number of Teeth
131
Belt Material
Polyurethane
Reinforcing Cord Material
Steel
Belt Series
Powerhouseâ„¢ Timing
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
0.042 lbs
Gearbelt Type
Single Sided
Finish
Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.