Shop B&B MANUFACTURING
See all product information
138XL031G, Timing Belt, Neoprene, Fiberglass
Mfr # 138XL031G
Zoro # G605353577
product price:Â $6.39
/ea
Sold in multiples of 11 for $70.29
Key Features
Pitch Length
13.8 in
Number of Teeth
69
Height
9 inch
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
0.015 lbs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
138XL031G
Zoro #
G605353577
UPC #
195057234154
Country of Origin
Germany
Dimensions
Pitch Length
13.8 in
Height
9 inch
Length
1 inch
Belt Trade Size
XL
Top Width
0.31 in
Details
Item
Timing Belt
Number of Teeth
69
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
0.015 lbs
Standards
ISO 9001:2015
Gearbelt Type
Single Sided
Finish
Fiberglass
Belt Series
Powerhouseâ„¢ Timing
Pitch
0.2 in
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Industry Number
138XL031G
Tooth Location
One Side
Belt Material
Neoprene
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.