164-2P-09, Timing Belt, Neoprene, Fiberglass

  • Mfr # 164-2P-09

  • Zoro # G505359853


product price:  $11.29
/ea
Sold in multiples of 11 for $124.19

Key Features

Height
9 inch
Material
Neoprene
Width
6 inch
Number of Teeth
82
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
164-2P-09
Zoro #
G505359853
UPC #
195057973749
Country of Origin
United States

Dimensions

Height
9 inch
Width
6 inch
Pitch Length
6.457 inch
Length
1 inch

Details

Material
Neoprene
Number of Teeth
82
Item
Timing Belt
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015
Gearbelt Type
Single Sided
Weight
0.02 lbs
Finish
Fiberglass

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.