Shop B&B MANUFACTURING
See all product information
196MXL037G, Timing Belt, Neoprene, Fiberglass
Mfr # 196MXL037G
Zoro # G505360019
product price:Â $8.39
/ea
Sold in multiples of 10 for $83.90
Key Features
Pitch Length
19.6 in
Number of Teeth
196
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015
Height
9 inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
196MXL037G
Zoro #
G505360019
UPC #
195057038905
Country of Origin
Japan
Dimensions
Pitch Length
19.6 in
Height
9 inch
Length
1 inch
Top Width
3/8 in
Belt Trade Size
MXL
Details
Item
Timing Belt
Number of Teeth
196
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015
Gearbelt Type
Single Sided
Weight
0.02 lbs
Finish
Fiberglass
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Belt Material
Neoprene
Industry Number
196MXL037G
Belt Series
Powerhouseâ„¢ Timing
Pitch
0.08 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.