Shop B&B MANUFACTURING

20T5/375, Timing Belt, Polyurethane, Steel

  • Mfr # 20T5/375

  • Zoro # G905351600


product price:  $21.29
/ea
Sold in multiples of 4 for $85.16

Key Features

Pitch Length
375 mm
Number of Teeth
75
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
0.048 lbs
Standards
ISO 9001:2015
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20T5/375
Zoro #
G905351600
UPC #
195057609662
Country of Origin
Germany

Dimensions

Pitch Length
375 mm
Height
9 inch
Length
1 inch
Top Width
20 mm
Belt Trade Size
T5

Details

Item
Timing Belt
Number of Teeth
75
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
0.048 lbs
Standards
ISO 9001:2015
Gearbelt Type
Single Sided
Finish
Steel
Belt Series
Powerhouseâ„¢ Timing
Belt Material
Polyurethane
Tooth Location
One Side
Industry Number
20T5/375
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Steel
Pitch
5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.