
215MXL012G, Timing Belt, Neoprene, Fiberglass
Mfr # 215MXL012G
Zoro # G805355531
product price:Â $4.45
/ea
Sold in multiples of 21 for $93.45
Key Features
Weight
0.02 lbs
Height
9 inch
Gearbelt Type
Single Sided
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
215MXL012G
Zoro #
G805355531
UPC #
195057907751
Country of Origin
United States
Dimensions
Height
9 inch
Width
6 inch
Pitch Length
17.2 inch
Length
1 inch
Details
Weight
0.02 lbs
Gearbelt Type
Single Sided
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Material
Neoprene
Number of Teeth
215
Item
Timing Belt
Finish
Fiberglass
Description
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.