21XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized,
- Mfr # 21XL037-6FA6
- Zoro # G305357110
product price:Â
$
29.19
/ea
Sold in multiples of 3 for
$87.57
Key Features
Bore Dia. - Timing Belt Pulleys
1/2 inch
Outside Dia. - Timing Belt Pulleys
1.317 inch
Width
1.75 inch
Flange Dia. (In.)
1.563 inch
Number of Teeth
21
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21XL037-6FA6
- Zoro #
- G305357110
- UPC #
- 195057621343
- Country of Origin
- India
- Item
- Timing Belt Pulley
- Number of Teeth
- 21
- Material
- Aluminum
- Setscrew
- 2
- Bore Type
- Finished Bore
- Weight
- 0.088 lbs
- Finish
- Clear Anodized
- Features
- Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Standards
- ISO 9001:2015
Dimensions
- Bore Dia. - Timing Belt Pulleys
- 1/2 inch
- Outside Dia. - Timing Belt Pulleys
- 1.317 inch
- Width
- 1.75 inch
- Flange Dia. (In.)
- 1.563 inch
- Pitch Dia. (In.)
- 1.337 inch
- Height
- 1.75 inch
- Overall Length
- 0.875 inch
- Length
- 9 inch
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.