Shop B&B MANUFACTURING

303-3M-09, Timing Belt, Neoprene, Fiberglass

  • Mfr # 303-3M-09

  • Zoro # G905359927


product price:  $9.49
/ea
Sold in multiples of 9 for $85.41

Key Features

Belt Trade Size
3M
Industry Number
303-3M-09
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
303-3M-09
Zoro #
G905359927
UPC #
195057888517
Country of Origin
Japan

Dimensions

Belt Trade Size
3M
Top Width
9 mm
Pitch Length
303 mm
Height
9 inch
Length
1 inch

Details

Item
Timing Belt
Industry Number
303-3M-09
Tooth Shape
Curvilinear
Tooth Location
One Side
Pitch
3 mm
Number of Teeth
101
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Belt Series
Powerhouse HTD
Weight
0.02 lbs
Gearbelt Type
Single Sided
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Finish
Fiberglass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.