Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

35B35, Roller Chain Sprocket, Steel

  • Mfr # 35B35

  • Zoro # G405366500


product price: $41.29
/ea
Sold in multiples of 3 for $123.87

Key Features

Bore Dia. - Sprockets
5/8 inch
Outside Dia.
4.392 inch
Width (In.)
4.5 inch
Hub Dia. (In.)
2.25 inch
Bore Type
Minimum Plain Bore
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35B35
Zoro #
G405366500
UPC #
195057389670
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
5/8 inch
Outside Dia.
4.392 inch
Width (In.)
4.5 inch
Hub Dia. (In.)
2.25 inch
Pitch Dia. (In.)
4.183 inch
Length through Bore (In.)
1 inch
Height
4.5 inch
Overall Length
0.875 inch

Details

Bore Type
Minimum Plain Bore
Item
Roller Chain Sprocket
Material
Steel
Number of Teeth
35
Weight
1.5 lbs
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.