465-5M-09, Timing Belt, Neoprene, Fiberglass

  • Mfr # 465-5M-09

  • Zoro # G205351232


product price:  $11.55
/ea
Sold in multiples of 6 for $69.30

Key Features

Weight
0.03 lbs
Gearbelt Type
Single Sided
Pitch Length
18.307 inch
Number of Teeth
93
Width
6 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465-5M-09
Zoro #
G205351232
UPC #
195057978690
Country of Origin
United States

Dimensions

Pitch Length
18.307 inch
Width
6 inch
Height
9 inch
Length
1 inch

Details

Weight
0.03 lbs
Gearbelt Type
Single Sided
Number of Teeth
93
Item
Timing Belt
Material
Neoprene
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Finish
Fiberglass

Description

The B B MANUFACTURING brand 465-5M-09 Timing Belt is a single sided gearbelt with a pitch length of 18.307 inches, 93 teeth, a width of 6 inches, a height of 9 inches, a length of 1 inch, and a fiberglass finish. It is made of neoprene and weighs 0.03 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.