Shop B&B MANUFACTURING

50T10/400, Timing Belt, Polyurethane, Steel

  • Mfr # 50T10/400

  • Zoro # G405352480


product price:  $53.85
/ea
Sold in multiples of 2 for $107.70

Key Features

Pitch Length
400 mm
Number of Teeth
40
Gearbelt Type
Single Sided
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Height
9 inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50T10/400
Zoro #
G405352480
UPC #
195057707085
Country of Origin
Taiwan, Province of China

Dimensions

Pitch Length
400 mm
Height
9 inch
Length
1 inch
Belt Trade Size
T10
Top Width
50 mm

Details

Item
Timing Belt
Number of Teeth
40
Gearbelt Type
Single Sided
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015
Weight
0.213 lbs
Finish
Steel
Tooth Shape
Trapezoidal
Industry Number
50T10/400
Tooth Location
One Side
Reinforcing Cord Material
Steel
Belt Series
Powerhouseâ„¢ Timing
Pitch
10 mm
Belt Material
Polyurethane

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.