Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

47AT10/18-2, Timing Pulley, Aluminum

  • Mfr # 47AT10/18-2

  • Zoro # G105355408


product price: $56.85
/ea
Sold in multiples of 2 for $113.70

Key Features

Bore Dia. - Timing Belt Pulleys
10.0 mm
Outside Dia. - Timing Belt Pulleys
2.181 inch
Flange Dia. (In.)
2.362 inch
Number of Teeth
18
Width
4.25 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47AT10/18-2
Zoro #
G105355408
UPC #
195057718388
Country of Origin
India

Dimensions

Bore Dia. - Timing Belt Pulleys
10.0 mm
Outside Dia. - Timing Belt Pulleys
2.181 inch
Flange Dia. (In.)
2.362 inch
Width
4.25 inch
Pitch Dia. (In.)
2.256 inch
Length
1.875 inch
Overall Length
1.85 inch
Height
4.25 inch

Details

Item
Timing Belt Pulley
Number of Teeth
18
Bore Type
Finished Bore
Material
Aluminum
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
0.637 lbs
Standards
ISO 9001:2015

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.