Shop B&B MANUFACTURING

50AT10/1600, Timing Belt, Polyurethane, Steel

  • Mfr # 50AT10/1600

  • Zoro # G105352056


product price:  $253.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
AT10
Industry Number
50AT10/1600
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50AT10/1600
Zoro #
G105352056
UPC #
195057884298
Country of Origin
Germany

Dimensions

Belt Trade Size
AT10
Top Width
50 mm
Pitch Length
1600 mm
Height
9 inch
Length
1 inch

Details

Item
Timing Belt
Industry Number
50AT10/1600
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
10 mm
Number of Teeth
160
Belt Material
Polyurethane
Reinforcing Cord Material
Steel
Belt Series
Powerhouse Timing
Weight
0.972 lbs
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Gearbelt Type
Single Sided
Standards
ISO 9001:2015
Finish
Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.