Shop B&B MANUFACTURING

534-2P-04, Timing Belt, Neoprene, Fiberglass

  • Mfr # 534-2P-04

  • Zoro # G605356820


product price:  $8.39
/ea
Sold in multiples of 13 for $109.07

Key Features

Pitch Length
534 mm
Number of Teeth
267
Gearbelt Type
Single Sided
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
0.02 lbs
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
534-2P-04
Zoro #
G605356820
UPC #
195057969902
Country of Origin
United States

Dimensions

Pitch Length
534 mm
Height
9 inch
Length
1 inch
Top Width
4 mm
Belt Trade Size
2P

Details

Item
Timing Belt
Number of Teeth
267
Gearbelt Type
Single Sided
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
0.02 lbs
Standards
ISO 9001:2015
Finish
Fiberglass
Belt Series
Powerhouseâ„¢
Belt Material
Neoprene
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Industry Number
534-2P-04
Pitch
2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.