65MXL037G, Timing Belt, Neoprene, Fiberglass

  • Mfr # 65MXL037G

  • Zoro # G805355692


product price: $5.99
/ea
Sold in multiples of 12 for $71.88

Key Features

Gearbelt Type
Single Sided
Number of Teeth
65
Weight
0.02 lbs
Standards
ISO 9001:2015
Pitch Length
5.2 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65MXL037G
Zoro #
G805355692
UPC #
195057037724
Country of Origin
United Kingdom

Dimensions

Pitch Length
5.2 inch
Width
6 inch
Height
9 inch
Length
1 inch

Details

Gearbelt Type
Single Sided
Number of Teeth
65
Weight
0.02 lbs
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Item
Timing Belt
Material
Neoprene
Finish
Fiberglass

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.