Zoro Homepage

72T0.5P20M6P6, Gear, Plastic

  • Mfr # 72T0.5P20M6P6

  • Zoro # G905366765


product price: $9.15
/ea
Sold in multiples of 9 for $82.35

Key Features

Pitch Dia. (In.)
72 inch
Face Width (In.)
0.118 inch
Number of Teeth
72
Bore Dia. (In.)
6.0 mm
Outside Dia. (In.)
1.457 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72T0.5P20M6P6
Zoro #
G905366765
UPC #
195057678125
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
72 inch
Face Width (In.)
0.118 inch
Bore Dia. (In.)
6.0 mm
Outside Dia. (In.)
1.457 inch
Hub Dia. (In.)
14 inch
Height
9 inch
Length
1 inch
Width
6 inch

Details

Item
External Tooth Spur Gear
Number of Teeth
72
Material
Acetal
Pressure Angle (Deg.)
20
ISO Viscosity Grade
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
0.008 lbs

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.